262 - 1" Steel Emt Concrete Tight Compression CPLG

Bridgeport

  • $1.64 (Each)
  • $1.64 (Each)

  • $16.44 (Per 10)

  • $164.40 (Per 100)

In-Stock: 2,638 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
262
Manufacturer
Bridgeport
Manufacturer's Part Number
262
Description
1" Steel Emt Concrete Tight Compression CPLG
Emt Compression Coupling, 1 In Trade Size, Zinc Electro-Plated, 2-11/32 In Length, 1-17/32 In Diameter, 0.304 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747002624 / 0781747002624 / 00781747002624
Weight per unit
0.304 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.64 (Each)
Carton
$16.44 (Per 10)
Standard Packaging
$164.40 (Per 100)
Stock Availability
Forney
0 (Find nearest stock)
DFW RDC
0
All Stores
2,638
Resources
Images
 
 
262 - Small Image
 
262 - Large Image
Attachments
 
 
262 - Specification Sheet
Other Links
 
 
262 - Other
 
262 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Electro-Plated
Dimensions and Weight
Diameter
1-17/32 in
Length
2-11/32 in
Descriptions
Description
1" STEEL EMT CONCRETE TIGHT COMPRESSION CPLG
Extra Long Description
BPT 262 1 IN Comp. Cplg. Steel, Box
Features
Used to join two lengths of EMT. Concrete-tight.
Long Description
EMT Compression Coupling, 1 in Trade Size, Zinc Electro-Plated, 2-11/32 in Length, 1-17/32 in Diameter, 0.304 lb/EA
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 1 in, Zinc Electro-Plated, 0.304 lb/EA
Special Features
Concrete-Tight
Additional Information
For Use With
EMT Conduit
Made In USA
yes
Package Quantity
100 PK;10 CT
Standards Met
Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
262
GTIN
00781747002624
UPC
781747002624
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1
Packaging
Weight
0.304 lb/EA
Weight per each
0.304
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Used to join two lengths of EMT. Concrete-tight.
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat