262RT - 1" Diecast Emt Raintight Compression Coupling

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 15)

  • $0.00 (Per 100)

  • $0.00 (Per 150)

In-Stock: 99 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
262RT
Manufacturer
Bridgeport
Manufacturer's Part Number
262-RT
Description
1" Diecast Emt Raintight Compression Coupling
Raintight Compression Coupling, 1 In Trade Size, Zinc Die Cast Material, 1-5/8 In Length, 1-11/16 In Diameter, 0.24 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Die Cast Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747142627 / 0781747142627 / 00781747142627
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
99 (Check another store)
All Stores
3,443
Resources
Images
 
 
262RT - Small Image
 
262RT - Large Image
Attachments
 
 
262RT - Specification Sheet
Other Links
 
 
262RT - Other
 
262RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Diameter
1-11/16 in
Length
1-5/8 in
Descriptions
Description
1" DIECAST EMT RAINTIGHT COMPRESSION COUPLING
Extra Long Description
BPT 262-RT 1 IN Rain Tight Compress
Features
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented.
Long Description
Raintight Compression Coupling, 1 in Trade Size, Zinc Die Cast Material, 1-5/8 in Length, 1-11/16 in Diameter, 0.24 lb/EA
Product Type
Raintight Compression Coupling
Short Description
Raintight Compression Coupling, 1 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.24 lb/EA
Special Features
Concrete-Tight;Raintight
Additional Information
Connector Type
Compression
For Use With
EMT Conduit
Made In USA
yes
Package Quantity
15 PK;1 CT
Standards Met
UL mA;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
262-RT
GTIN
00781747142627
UPC
781747142627
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1
Packaging
Weight
0.24 lb/EA
Weight per each
0.24
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,443

Location search:

Greater Nacogdoches Area

Location Stock Available
Lufkin
68 View Store
Nacogdoches
99 View Store

* All prices subject to change.

Begin Live Chat