263SRT - 1-1/4" Steel Emt Raintight Compression Coupling

Bridgeport

  • $5.57 (Each)
  • $5.57 (Each)

  • $139.20 (Per 25)

  • $556.78 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
263SRT
Manufacturer
Bridgeport
Manufacturer's Part Number
263SRT
Description
1-1/4" Steel Emt Raintight Compression Coupling
Raintight Coupling, Compression, Steel, Size 1-1/4 Inch
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747202635 / 0781747202635 / 00781747202635
Weight per unit
0.0196 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.57 (Each)
Carton
$139.20 (Per 25)
Resources
Images
 
 
263SRT - Small Image
 
263SRT - Large Image
 
263SRT - Video
Attachments
 
 
263SRT - Specification Sheet
Other Links
 
 
263SRT - Other
 
263SRT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1-1/4" Steel Raintight CPLG
Features
Think Orange: Quality In, Water Out. Listed for Damp or Wet Locations.
Long Description
Raintight Coupling, Compression, Steel, Size 1-1/4 Inch
Special Features
Concrete-tight/Raintight
Description
1-1/4" STEEL EMT RAINTIGHT COMPRESSION COUPLING
extra long description
BPT 263-SRT 1-1/4" STEEL RAINTIGHT
Additional Information
media
Yes
Connector Type
Raintight Compression
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
263SRT
GTIN
00781747202635
UPC
781747202635
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1.25
Packaging
Weight per each
0.0196
Carton
25
Uses, Certifications, and Standards
standard
cULus
Application
Used to join two lengths of EMT. Concrete-tight/Raintight. Patented
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat