264 - 1-1/2" Steel Emt Concrete Tight Compression CPLG

Bridgeport

  • $3.43 (Each)
  • $3.43 (Each)

  • $85.72 (Per 25)

  • $342.87 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
264
Manufacturer
Bridgeport
Manufacturer's Part Number
264
Description
1-1/2" Steel Emt Concrete Tight Compression CPLG
Emt Compression Coupling, 1.5 In Trade Size, Zinc Electro-Plated, 3-9/32 In Length, 1-1/8 In Diameter, 0.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747002648 / 0781747002648 / 00781747002648
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.43 (Each)
Carton
$85.72 (Per 25)
Resources
Images
 
 
264 - Small Image
 
264 - Large Image
 
264 - Video
Attachments
 
 
264 - Specification Sheet
Other Links
 
 
264 - Other
 
264 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Electro-Plated
Dimensions and Weight
Length
3-9/32 in
Diameter
1-1/8 in
Descriptions
Short Description
EMT Compression Coupling, 1.5 in, Zinc Electro-Plated, 0.6 lb/EA
Special Features
Concrete-Tight
Product Type
Emt Compression Coupling
Long Description
EMT Compression Coupling, 1.5 in Trade Size, Zinc Electro-Plated, 3-9/32 in Length, 1-1/8 in Diameter, 0.6 lb/EA
Features
Used to join two lengths of EMT. Concrete-tight.
Description
1-1/2" STEEL EMT CONCRETE TIGHT COMPRESSION CPLG
extra long description
BPT 264 1-1/2" COMP. CPLG. STEEL
Additional Information
for use with
EMT Conduit
Standards Met
Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
package quantity
25 PK;1 CT
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
264
GTIN
00781747002648
UPC
781747002648
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1.5
Packaging
Weight
0.6 lb/EA
Weight per each
0.6
Carton
25
Uses, Certifications, and Standards
standard
cULus
Application
Used to join two lengths of EMT. Concrete-tight.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat