264DC - 1-1/2" Diecast Emt Concrete Tight Coupling

Bridgeport

  • $6.16 (Each)
  • $6.16 (Each)

  • $61.60 (Per 10)

  • $246.40 (Per 40)

  • $616.01 (Per 100)

In-Stock: 32 available locally (Nacogdoches, TX) ( change location)
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
264DC
Manufacturer
Bridgeport
Manufacturer's Part Number
264-DC
Description
1-1/2" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 1.5 In Trade Size, Zinc Die Cast Material, 2.25 In Length, 2.44 In Diameter, 0.6625 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Die Cast Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092649 / 0781747092649 / 00781747092649
Weight per unit
0.6625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.16 (Each)
Carton
$61.60 (Per 10)
Standard Packaging
$246.40 (Per 40)
Stock Availability
Nacogdoches
32 (Check another store)
All Stores
3,788
Resources
Images
 
 
264DC - Small Image
 
264DC - Large Image
 
264DC - Video
Attachments
 
 
264DC - Specification Sheet
Other Links
 
 
264DC - Other
 
264DC - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Diameter
2.44 in
Length
2.25 in
Descriptions
Description
1-1/2" DIECAST EMT CONCRETE TIGHT COUPLING
Extra Long Description
BPT 264-DC 1-1/2 IN Comp. Cplg. Zin
Features
Used to join two lengths of Steel EMT. Concrete-tight 2" thru 4" suitable for steel and aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only.
Long Description
EMT Compression Coupling, 1.5 in Trade Size, Zinc Die Cast Material, 2.25 in Length, 2.44 in Diameter, 0.6625 lb/EA
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 1.5 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.6625 lb/EA
Special Features
Concrete-Tight;Raintight
Additional Information
Connector Type
Compression
For Use With
Steel and Aluminum EMT
Made In USA
yes
Media
Yes
Package Quantity
10 PK;1 CT
Standards Met
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
264-DC
GTIN
00781747092649
UPC
781747092649
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1.5
Packaging
Weight
0.6625 lb/EA
Weight per each
0.6625
Carton
10
Package
40
Uses, Certifications, and Standards
Application
Wet Location
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,788

Location search:
These alternate items can be purchased instead of 264DC.
Jump To:

Similar Items

Similar items are close alternatives to 264DC, though they may not be 100% alike.

Cross Referenced

These items are similar to 264DC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TC-615 APPOZGCOMM 00687855106158
834 Arlington 00018997008343
264-DC Bridgeport Fittings 00781747092649
664DC Eaton Crouse-Hinds 00784564004307
02215B Halex 00051411022150
L-30 Madison Electric 00784297310300
TC-615 Neer n/a
TC615 Neer n/a
TC615 O-Z Gedney n/a
TC-615 O-Z Gedney n/a
324 Producto Electric Corp. 00705591210882
2826 Raco 00050169028261
615 Regal n/a
L30 Thomas & Betts n/a
TK215 Thomas & Betts n/a
TK-215-SC Thomas & Betts 00785991441680
TK-215-SC Thomas & Betts Conduit n/a
665 Topaz 00751338169500

* All prices subject to change.

Begin Live Chat