265RT - 2" Diecast Emt Raintight Compression Coupling

Bridgeport

  • $14.72 (Each)
  • $14.72 (Each)

  • $147.24 (Per 10)

  • $1,472.45 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
265RT
Manufacturer
Bridgeport
Manufacturer's Part Number
265-RT
Description
2" Diecast Emt Raintight Compression Coupling
Raintight Compression Coupling, 2 In Trade Size, Zinc Die Cast Material, 2-3/4 In Length, 2-15/16 In Diameter, 0.84 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Die Cast Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747142658 / 0781747142658 / 00781747142658
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.72 (Each)
Carton
$147.24 (Per 10)
Resources
Attachments
 
 
265RT - Specification Sheet
Images
 
 
265RT - Large Image
 
265RT - Video
Other Links
 
 
265RT - Other
 
265RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
2-3/4 in
Diameter
2-15/16 in
Descriptions
Special Features
Concrete-Tight;Raintight
Product Type
Raintight Compression Coupling
Long Description
Raintight Compression Coupling, 2 in Trade Size, Zinc Die Cast Material, 2-3/4 in Length, 2-15/16 in Diameter, 0.84 lb/EA
Features
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented.
Short Description
Raintight Compression Coupling, 2 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.84 lb/EA
Description
2" DIECAST EMT RAINTIGHT COMPRESSION COUPLING
extra long description
BPT 265-RT 2" RAINTIGHT COMPRESSION
Additional Information
for use with
EMT Conduit
Standards Met
UL mA;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
package quantity
10 PK;1 CT
Made in USA
yes
media
Yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
265-RT
GTIN
00781747142658
UPC
781747142658
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
2 in
Packaging
Weight
0.84 lb/EA
Weight per each
0.84
Carton
10
Uses, Certifications, and Standards
Application
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat