265US - 2" Us Made Steel Emt Compression Coupling

Bridgeport

  • $56.44 (Each)
  • $56.44 (Each)

  • $564.36 (Per 10)

  • $5,643.59 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
265US
Manufacturer
Bridgeport
Manufacturer's Part Number
265-US
Description
2" Us Made Steel Emt Compression Coupling
Coupling, Compression, Steel, 2"
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747022653 / 0781747022653 / 00781747022653
Weight per unit
0.654 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.44 (Each)
Carton
$564.36 (Per 10)
Resources
Images
 
 
265US - Small Image
 
265US - Large Image
 
265US - Video
Attachments
 
 
265US - Specification Sheet
Other Links
 
 
265US - Other
 
265US - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
BPT 265-US 2" USA STEEL EMT COMP CP
Description
2" US MADE STEEL EMT COMPRESSION COUPLING
Product Type
2" Usa Steel Emt Comp CPLG
Special Features
Concrete-Tight
Long Description
Coupling, compression, steel, 2"
Additional Information
media
Yes
Connector Type
Made in USA Compression
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
265-US
GTIN
00781747022653
UPC
781747022653
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
2
Packaging
Weight per each
0.654
Carton
10
Uses, Certifications, and Standards
Application
Compression type steel couplings used to join two lenghts of EMT. Concrete Tight
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat