266RT - 2-1/2" Diecast Emt Raintight Compression Coupling

Bridgeport

  • $33.78 (Each)
  • $33.78 (Each)

  • $405.35 (Per 12)

  • $3,377.90 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
266RT
Manufacturer
Bridgeport
Manufacturer's Part Number
266RT
Description
2-1/2" Diecast Emt Raintight Compression Coupling
2-1/2" Raintight Coupling
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747142665 / 0781747142665 / 00781747142665
Weight per unit
1.525 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.78 (Each)
Carton
$405.35 (Per 12)
Resources
Images
 
 
266RT - Small Image
 
266RT - Large Image
 
266RT - Video
Attachments
 
 
266RT - Specification Sheet
Other Links
 
 
266RT - Other
 
266RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
3.75
Descriptions
Long Description
2-1/2" Raintight Coupling
Special Features
With Bridgeport’s newly redesigned Raintight Compression Couplings, 266-RT through 269-RT, contractors can install just one wet location fitting for either thread less Rigid / IMC or EMT.
Product Type
2-1/2" Rain Tight CPLG
Features
Think Orange: Quality In, Water Out. Listed for Damp or Wet Locations.
Description
2-1/2" DIECAST EMT RAINTIGHT COMPRESSION COUPLING
extra long description
BPT 266-RT 2-1/2" RAIN TIGHT CPLG
Additional Information
outside diameter
3.44
Connector Type
Compression
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
266RT
GTIN
00781747142665
UPC
781747142665
Taxonomies, Classifications, and Categories
Type
Raintight
Category Description
DIECAST EMT FITTINGS
Trade Size
Trade Size
2.5
Packaging
Weight per each
1.525
Carton
12
Uses, Certifications, and Standards
standard
cULus
Application
These 2-1/2” dual Listed Zinc Alloy fittings come standard with a 105° C temperature rated insulated throat and the words “Rigid / EMT and RAINTIGHT” clearly cast into the body. This marking helps the AHJ to precisely confirm the products intended use. Patented
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat