268 - 3-1/2" Steel Emt Concrete Tight Compression CPLG

Bridgeport

  • $36.10 (Each)
  • $36.10 (Each)

  • $216.60 (Per 6)

  • $3,610.00 (Per 100)

In-Stock: 617 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
268
Manufacturer
Bridgeport
Manufacturer's Part Number
268
Description
3-1/2" Steel Emt Concrete Tight Compression CPLG
Coupling, Compression, Steel, Size 3 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747002686 / 0781747002686 / 00781747002686
Weight per unit
0.5083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.10 (Each)
Carton
$216.60 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
617
Resources
Images
 
 
268 - Small Image
 
268 - Large Image
 
268 - Video
Attachments
 
 
268 - Specification Sheet
Other Links
 
 
268 - Other
 
268 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3-1/2" STEEL EMT CONCRETE TIGHT COMPRESSION CPLG
Extra Long Description
BPT 268 3-1/2 IN Steel Comp Cplg, B
Long Description
Coupling, Compression, Steel, Size 3 1/2 Inch
Product Type
3-1/2 In Steel Comp CPLG, Box Of 6
Special Features
Concrete Tight
Additional Information
Media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
GTIN
00781747002686
UPC
781747002686
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
3.5
Packaging
Weight per each
0.5083
Carton
6
Uses, Certifications, and Standards
Application
Used to join two lengths of EMT. Concrete-tight.
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat