269 - 4" Steel Emt Concrete Tight Compression CPLG

Bridgeport

  • $30.99 (Each)
  • $30.99 (Each)

  • $185.95 (Per 6)

  • $3,099.13 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
269
Manufacturer
Bridgeport
Manufacturer's Part Number
269
Description
4" Steel Emt Concrete Tight Compression CPLG
Emt Compression Coupling, 4 In Trade Size, Zinc Electro-Plated, 5-1/4 In Length, 5-1/8 In Diameter, 0.5717 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747002693 / 0781747002693 / 00781747002693
Weight per unit
0.5717 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.99 (Each)
Carton
$185.95 (Per 6)
Resources
Images
 
 
269 - Small Image
 
269 - Large Image
 
269 - Video
Attachments
 
 
269 - Specification Sheet
Other Links
 
 
269 - Other
 
269 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Electro-Plated
Dimensions and Weight
Length
5-1/4 in
Diameter
5-1/8 in
Descriptions
Product Type
Emt Compression Coupling
Long Description
EMT Compression Coupling, 4 in Trade Size, Zinc Electro-Plated, 5-1/4 in Length, 5-1/8 in Diameter, 0.5717 lb/EA
Features
Used to join two lengths of EMT. Concrete-tight.
Short Description
EMT Compression Coupling, 4 in, Zinc Electro-Plated, 0.5717 lb/EA
Special Features
Concrete-Tight
Description
4" STEEL EMT CONCRETE TIGHT COMPRESSION CPLG
extra long description
BPT 269 4" STEEL COMP CPLG
Additional Information
for use with
EMT Conduit
Standards Met
Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
package quantity
6 PK;1 CT
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
269
Brand
Bridgeport Fittings
GTIN
00781747002693
UPC
781747002693
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
4
Packaging
Weight
0.5717 lb/EA
Weight per each
0.5717
Carton
6
Uses, Certifications, and Standards
standard
cULus
Application
Used to join two lengths of EMT. Concrete-tight.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat