269DC - 4" Diecast Emt Concrete Tight Coupling

Bridgeport

  • $41.10 (Each)
  • $41.10 (Each)

  • $246.60 (Per 6)

  • $4,110.05 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
269DC
Manufacturer
Bridgeport
Manufacturer's Part Number
269-DC
Description
4" Diecast Emt Concrete Tight Coupling
Coupling, Compression, Zinc Die Cast, Size 4 Inch
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Die Cast Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092694 / 0781747092694 / 00781747092694
Weight per unit
2.703 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.10 (Each)
Carton
$246.60 (Per 6)
Resources
Images
 
 
269DC - Small Image
 
269DC - Large Image
 
269DC - Video
Attachments
 
 
269DC - Specification Sheet
Other Links
 
 
269DC - Other
 
269DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
4.75 in
Diameter
5.25 in
Descriptions
Long Description
EMT Compression Coupling, 4 in Trade Size, Zinc Die Cast Material, 4.75 in Length, 5.25 in Diameter, 3.5 lb/EA
Special Features
Concrete-Tight;Raintight
Features
Used to join two lengths of Steel EMT. Concrete-tight 2" thru 4" suitable for steel and aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only.
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 4 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 3.5 lb/EA
Description
4" DIECAST EMT CONCRETE TIGHT COUPLING
extra long description
BPT 269-DC 4" COMP. CPLG.
Additional Information
Connector Type
Compression
Standards Met
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
package quantity
6 PK;1 CT
Made in USA
yes
for use with
Steel and Aluminum EMT;Steel and Aluminum Rigid Conduit
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
269-DC
GTIN
00781747092694
UPC
781747092694
Taxonomies, Classifications, and Categories
Type
COUPLING
Category Description
DIECAST EMT FITTINGS
Trade Size
Trade Size
4
Packaging
Weight
3.5 lb/EA
Weight per each
2.703
Carton
6
Uses, Certifications, and Standards
standard
UL, CSA
Application
Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat