280DC - 1/2" Emt to 3/8" Flex (Clamp) Diecast Coupling

Bridgeport

  • $3.41 (Each)
  • $3.41 (Each)

  • $85.19 (Per 25)

  • $340.75 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
280DC
Manufacturer
Bridgeport
Manufacturer's Part Number
280-DC
Description
1/2" Emt to 3/8" Flex (Clamp) Diecast Coupling
Combination Coupling, 1/2 to 3/8 In Trade Size, Zinc Die Cast Material, Combination Connection, 1.1875 In Length, 7/8 In Diameter, 0.065 LB
Slang Terms

Suggest a New Term
Categories
Emt to Flex MC Combination Fit - Die Cast Set Screw Emt to Flex Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092809 / 0781747092809 / 00781747092809
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.41 (Each)
Carton
$85.19 (Per 25)
Standard Packaging
$340.75 (Per 100)
Resources
Images
 
 
280DC - Small Image
 
280DC - Large Image
 
280DC - Video
Specifications Sheets
 
 
280DC - Specification Sheet
Attachments
 
 
280DC - Specification Sheet
Other Links
 
 
280DC - Other
 
280DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished
Dimensions and Weight
Length
1.1875 in
Diameter
7/8 in
Descriptions
Description
1/2" EMT TO 3/8" FLEX (CLAMP) DIECAST COUPLING
Features
Used to join 1/2" EMT and up to two 14/2 and 12/2 Romex, Non-Metallic Cables. Two screw strap type for cable and a set screw type for EMT.
Product Type
Combination Coupling
Long Description
Combination Coupling, 1/2 to 3/8 in Trade Size, Zinc Die Cast Material, Combination Connection, 1.1875 in Length, 7/8 in Diameter, 0.065 lb
Short Description
1/2" EMT to 3/8" Flex Coupling, 1/2 to 3/8 in, Zinc Die Cast
extra long description
BPT 280-DC NM 3/8" FMC TO 1/2" EMT
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
Additional Information
Connection Type
Combination
for use with
1/2 in EMT;14/2 and 12/2 Romex Non-Metallic Cable
Standards Met
cULus Listed
package quantity
100 PK
media
Yes
Connector Type
Combination
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
280-DC
GTIN
00781747092809
UPC
781747092809
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1/2 to 3/8 in
Packaging
Weight
0.065 lb
Weight per each
0.065
Carton
25
Package
100
Uses, Certifications, and Standards
standard
cULus
Application
Used to join 1/2" EMT and up to two 14/2 and 12/2 Romex, Non-Metallic Cables. Two screw strap type for cable and a set screw type for EMT.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat