280DCX - 3/8 MC FMC to 1/2" Emt

Bridgeport Fittings

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
280DCX
Manufacturer
Bridgeport Fittings
Manufacturer's Part Number
280-DCX
Description
3/8 MC FMC to 1/2" Emt
Emt to Ac/MC/FMC/NM Transition Fitting
Slang Terms

Suggest a New Term
Categories
Emt to Flex MC Combination Fit - Die Cast Set Screw Emt to Flex Mark as Incorrect
Suggest a New Category
Classification
Emt to Flexible Metallic Conduit Combination Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092793
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
280DCX - Large Image
 
280DCX - Small Image
 
280DCX - Video
Attachments
 
 
280DCX - Specification Sheet
Other Links
 
 
280DCX - Other
 
280DCX - Other
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
1.51
Descriptions
Product Type
3/8 MC FMC to 1/2" Emt
extra long description
BPT 280-DCX 3/8 MC FMC to 1/2" EMT
Description
3/8 MC FMC TO 1/2" EMT
Long Description
EMT to AC/MC/FMC/NM Transition Fitting
Special Features
For dry locations only. Max wire fill is 60% or 0.137 sq. inches.
Additional Information
outside diameter
0.093
Inside Diameter
0.615
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
280-DCX
Taxonomies, Classifications, and Categories
Type
COUPLING
Trade Size
Trade Size
0.5
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
Application
Transition fitting for use between 1/2" EMT to 3/8" Steel and Aluminum FMC, metal clad and armored cable assemblies with O.D. of .43-.61 (14/2 to 10/3 within the specified ranges), as well as 14/2 to 10/3 NM Cables, (2) 14/2 or (2) 12/2 NM Cables stacked, or the following combinations: 14/2 & 12/2, 14/2 & 12/3, 14/3 & 12/2. AC/MC should be prepared to the desired length and fed through the fitting. AC/MC/MCIA and FMC should be inserted until the armor engages with the endstop at the center of the fitting.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 280DCX.
Jump To:

Similar Items

Similar items are close alternatives to 280DCX, though they may not be 100% alike.

3/4" Emt to 1/2" FMC Combination Coupling
  • Our Part #: 282DCX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 282-DCX
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($176.24) · 100 ($704.96) ·
282DCX - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.05

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 280DCX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
280-DCX Bridgeport Fittings 00781747092793
590 Topaz 00751338157804
EFC-50 O-Z Gedney 00687855233502

* All prices subject to change.

Begin Live Chat