281DC - 1/2" Emt to 1/2" Flex (Squeeze) Diecast Coupling

Bridgeport

  • $5.44 (Each)
  • $5.44 (Each)

  • $136.03 (Per 25)

  • $544.11 (Per 100)

  • $1,360.28 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
281DC
Manufacturer
Bridgeport
Manufacturer's Part Number
281-DC
Description
1/2" Emt to 1/2" Flex (Squeeze) Diecast Coupling
Emt/FMC Combination Coupling, 1/2 In Trade Size, Zinc Die Cast Material, Combination Connection, 1-11/16 In Length, 1-3/8 In Diameter, 0.092 LB
Slang Terms

Suggest a New Term
Categories
Emt to Flex MC Combination Fit - Die Cast Set Screw Emt to Flex Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747092816 / 0781747092816 / 00781747092816
Weight per unit
0.092 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.44 (Each)
Carton
$136.03 (Per 25)
Standard Packaging
$1,360.28 (Per 250)
Resources
Images
 
 
281DC - Small Image
 
281DC - Large Image
 
281DC - Large Image
 
281DC - Video
Attachments
 
 
281DC - Specification Sheet
Other Links
 
 
281DC - Other
 
281DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished
Dimensions and Weight
Length
1-11/16 in
Diameter
1-3/8 in
Descriptions
Description
1/2" EMT TO 1/2" FLEX (SQUEEZE) DIECAST COUPLING
Product Type
EMT/FMC Combination Coupling
Long Description
EMT/FMC Combination Coupling, 1/2 in Trade Size, Zinc Die Cast Material, Combination Connection, 1-11/16 in Length, 1-3/8 in Diameter, 0.092 lb
Features
Used to join 1/2" EMT and up to two 14/2 and 12/2 Romex, Non-Metallic Cables. Two screw strap type for cable and a set screw type for EMT.
Short Description
1/2" EMT to 1/2" Flex Coupling, 1/2 in, Zinc Die Cast
extra long description
BPT 281-DC 1/2-1/2 COMBO. CPLG. ZIN
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
Additional Information
Connection Type
Combination
for use with
Flexible Metal Conduit;EMT
Standards Met
cULus Listed
package quantity
100 PK
media
Yes
Connector Type
Combination
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
281-DC
GTIN
00781747092816
UPC
781747092816
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.092 lb
Weight per each
0.092
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cULus
Application
Used to join EMT to flexible metal conduit. 281-DC is squeeze type for flexible metal conduit. Set screw type for EMT end.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat