282DC - 3/4" Emt to 3/4" Flex (Sqeeze) Diecast Emt CPLG

Bridgeport

  • $5.85 (Each)
  • $5.85 (Each)

  • $146.36 (Per 25)

  • $585.45 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
282DC
Manufacturer
Bridgeport
Manufacturer's Part Number
282-DC
Description
3/4" Emt to 3/4" Flex (Sqeeze) Diecast Emt CPLG
Coupling, 3/4 to 3/4 In Trade Size, Straight, Combination Connection, 2 In Length, 1-5/8 In Width, 0.126 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092823 / 0781747092823 / 00781747092823
Weight per unit
0.126 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.85 (Each)
Carton
$146.36 (Per 25)
Standard Packaging
$585.45 (Per 100)
Resources
Images
 
 
282DC - Large Image
 
282DC - Small Image
 
282DC - Large Image
 
282DC - Video
Attachments
 
 
282DC - Specification Sheet
Other Links
 
 
282DC - Other
 
282DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
Dimensions and Weight
Length
2 in
Width
1-5/8 in
Descriptions
extra long description
BPT 282-DC 3/4" EMT/FLEX COUPLING
Product Type
Coupling
Long Description
Coupling, 3/4 to 3/4 in Trade Size, Straight, Combination Connection, 2 in Length, 1-5/8 in Width, 0.126 lb/EA
Features
Used to join EMT to flexible metal conduit. 282-DC is squeeze type for flexible metal conduit. Set screw type for EMT end.
Short Description
EMT to Flex Coupling, 3/4 to 3/4 in, Ball Burnished/Mirror Smooth
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
Description
3/4" EMT TO 3/4" FLEX (SQEEZE) DIECAST EMT CPLG
Additional Information
Made in USA
yes
Color/Finish
Ball Burnished;Mirror Smooth
Connection Type
Combination
for use with
EMT to Flexible Metal Conduit
Standards Met
Federal Specification No: A-A-50553;NEMA Standard:FB-1;UL File No: E24001;UL Standard:UL-514B;UL File No: E9391;RoHS Complient;Reach Compliance;cULus Listed
package quantity
100 PK
media
Yes
Connector Type
Combination
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
282-DC
GTIN
00781747092823
UPC
781747092823
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
3/4 to 3/4 in
Packaging
Weight
0.126 lb/EA
Weight per each
0.126
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Join EMT to flexible metal conduit. 282-DC is squeezetype for flexible metal conduit. Set screw type for EMT end
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat