282DCX - 3/4" Emt to 1/2" Flex CND

Bridgeport

  • $6.78 (Each)
  • $6.78 (Each)

  • $169.46 (Per 25)

  • $677.84 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
282DCX
Manufacturer
Bridgeport
Manufacturer's Part Number
282-DCX
Description
3/4" Emt to 1/2" Flex CND
3/4" Emt to 1/2" FMC Combination Coupling
Slang Terms

Suggest a New Term
Categories
Emt to Flex MC Combination Fit - Die Cast Set Screw Emt to Flex Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747928214 / 0781747928214 / 00781747928214
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.78 (Each)
Carton
$169.46 (Per 25)
Standard Packaging
$677.84 (Per 100)
Resources
Images
 
 
282DCX - Small Image
 
282DCX - Large Image
 
282DCX - Video
Attachments
 
 
282DCX - Specification Sheet
Other Links
 
 
282DCX - Other
 
282DCX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3/4" Emt to 1/2" Flex Coupling
Long Description
3/4" EMT to 1/2" FMC Combination Coupling
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
Description
3/4" EMT TO 1/2" FLEX CND
extra long description
BPT 282-DCX 3/4" EMT TO 1/2" FLEX C
Additional Information
media
Yes
Connector Type
Combination
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
282-DCX
GTIN
00781747928214
UPC
781747928214
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
3/4-1/2
Packaging
Weight per each
0.12
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Set screw type couplings used to join EMT to flexible metal conduit.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat