287XS - 2-1/2" Emt/Rigid to FMC Transition Coupling

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
287XS
Manufacturer
Bridgeport
Manufacturer's Part Number
287-XS
Description
2-1/2" Emt/Rigid to FMC Transition Coupling
2-1/2" Emt/Rigid to FMC Transition Coupling
Slang Terms

Suggest a New Term
Categories
Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747002877 / 0781747002877 / 00781747002877
Weight per unit
2.137 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
287XS - Small Image
 
287XS - Large Image
 
287XS - Video
Attachments
 
 
287XS - Specification Sheet
Other Links
 
 
287XS - Other
 
287XS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
BPT 287-XS 2-1/2" EMT/FLEX STEEL CO
Features
Problem Solver: Make a Big Change – Ideal for dropping down to switchgear or transitioning EMT to FMC.
Description
2-1/2" EMT/RIGID TO FMC TRANSITION COUPLING
Product Type
2-1/2" Emt/Flex Steel Coupling
Long Description
2-1/2" EMT/Rigid to FMC Transition Coupling
Special Features
Zinc Plated Finish
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
287-XS
GTIN
00781747002877
UPC
781747002877
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
2.5
Packaging
Weight per each
2.137
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Bridgeport now offers a full line of EMT/Rigid to FMC/Greenfield Transition Couplings. You no longer need to assemble multiple fittings, or mount a box, to transition between raceways. These couplings provide dimensional flexibility for a raceway system when dropping in to switchgear and transitioning into transformers. Patented
standard
cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat