288XS - 3" Emt to Flex Transition CPLG

Bridgeport

  • $132.04 (Each)
  • $132.04 (Each)

  • $528.16 (Per 4)

  • $13,203.99 (Per 100)

In-Stock: 30 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
288XS
Manufacturer
Bridgeport
Manufacturer's Part Number
288-XS
Description
3" Emt to Flex Transition CPLG
3" Emt/Rigid to FMC Transition Coupling
Slang Terms

Suggest a New Term
Categories
Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747002884 / 0781747002884 / 00781747002884
Weight per unit
254 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$132.04 (Each)
Carton
$132.04 (Each)
Standard Packaging
$528.16 (Per 4)
Stock Availability
Sulphur Springs
0 (Find nearest stock)
Tyler
0
All Stores
30
Resources
Images
 
 
288XS - Small Image
 
288XS - Large Image
 
288XS - Video
Attachments
 
 
288XS - Specification Sheet
Other Links
 
 
288XS - Other
 
288XS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3" EMT TO FLEX TRANSITION CPLG
Extra Long Description
BPT 288-XS 3 IN Emt/Flex Steel Coup
Features
Problem Solver: Make a Big Change – Ideal for dropping down to switchgear or transitioning EMT to FMC.
Long Description
3" EMT/Rigid to FMC Transition Coupling
Product Type
3 In Emt/Flex Steel Coupling, Box Of 1
Special Features
Zinc Plated Finish
Additional Information
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
288-XS
GTIN
00781747002884
UPC
781747002884
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
COUPLING
Trade Size
Trade Size
3
Packaging
Weight per each
254
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Bridgeport now offers a full line of EMT/Rigid to FMC/Greenfield Transition Couplings. You no longer need to assemble multiple fittings, or mount a box, to transition between raceways. These couplings provide dimensional flexibility for a raceway system when dropping in to switchgear and transitioning into transformers. Patented
Standard
cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
9 View Store
Lenexa
12 View Store
Longview
8 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Mesa
1 View Store

* All prices subject to change.

Begin Live Chat