3101RT - 3/4" RT Thrdless RGD CMP CPLG

Bridgeport

  • $18.43 (Each)
  • $18.43 (Each)

  • $460.67 (Per 25)

  • $1,842.67 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3101RT
Manufacturer
Bridgeport
Manufacturer's Part Number
3101-RT
Description
3/4" RT Thrdless RGD CMP CPLG
3/4" Raintight Threadless Rigid Compression Couplings
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747031112 / 0781747031112 / 00781747031112
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.43 (Each)
Carton
$460.67 (Per 25)
Standard Packaging
$1,842.67 (Per 100)
Resources
Images
 
 
3101RT - Small Image
 
3101RT - Large Image
Attachments
 
 
3101RT - Specification Sheet
Other Links
 
 
3101RT - Other
 
3101RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3/4" RT THRDLESS RGD CMP CPLG
Long Description
3/4" Raintight Threadless Rigid Compression Couplings
Special Features
Available in 1/2" through 2" Trade Sizes. For larger trade sizes, use Bridgeport's 266-RT through 269-RT Raintight couplings.
extra long description
BPT 3101-RT 3/4" STEEL RIGID RAINTI
Product Type
3/4" Steel Rigid Raintight Cup
Manufacturer Information
Manufacturers Part Number
3101-RT
Brand
Bridgeport
GTIN
00781747031112
UPC
781747031112
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Trade Size
Trade Size
0.75
Packaging
Weight per each
0.3
Carton
25
Package
100
Uses, Certifications, and Standards
Application
The 3100-RT Series are compression type couplings used to join unthreaded steel rigid conduit to box or enclosure in a wet location.
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat