3101RT - 3/4" RT Thrdless RGD CMP CPLG

Bridgeport

  • $18.43 (Each)
  • $18.43 (Each)

  • $460.67 (Per 25)

  • $1,842.67 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
3101RT
Manufacturer
Bridgeport
Manufacturer's Part Number
3101-RT
Description
3/4" RT Thrdless RGD CMP CPLG
3/4" Raintight Threadless Rigid Compression Couplings
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747031112 / 0781747031112 / 00781747031112
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.43 (Each)
Carton
$460.67 (Per 25)
Standard Packaging
$1,842.67 (Per 100)
Resources
Images
 
 
3101RT - Small Image
 
3101RT - Large Image
Attachments
 
 
3101RT - Specification Sheet
Other Links
 
 
3101RT - Other
 
3101RT - Other
Descriptions
Description
3/4" RT THRDLESS RGD CMP CPLG
Long Description
3/4" Raintight Threadless Rigid Compression Couplings
Special Features
Available in 1/2" through 2" Trade Sizes. For larger trade sizes, use Bridgeport's 266-RT through 269-RT Raintight couplings.
extra long description
BPT 3101-RT 3/4" STEEL RIGID RAINTI
Product Type
3/4" Steel Rigid Raintight Cup
Manufacturer Information
Manufacturers Part Number
3101-RT
Brand
Bridgeport
GTIN
00781747031112
UPC
781747031112
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Trade Size
Trade Size
0.75
Packaging
Weight per each
0.3
Carton
25
Package
100
Uses, Certifications, and Standards
Application
The 3100-RT Series are compression type couplings used to join unthreaded steel rigid conduit to box or enclosure in a wet location.
standard
UL 514B
You must have an account to view stock levels

* All prices subject to change.