323B - 1" Plastic Bushing 150C

Bridgeport

  • $2.03 (Each)
  • $2.03 (Each)

  • $101.31 (Per 50)

  • $202.62 (Per 100)

  • $1,013.10 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
323B
Manufacturer
Bridgeport
Manufacturer's Part Number
323-B
Description
1" Plastic Bushing 150C
Bushing, Plastic - 150 Degrees C, Size 1 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747403230 / 0781747403230 / 00781747403230
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.03 (Each)
Carton
$101.31 (Per 50)
Standard Packaging
$1,013.10 (Per 500)
Resources
Images
 
 
323B - Small Image
 
323B - Large Image
 
323B - Video
Attachments
 
 
323B - Specification Sheet
Other Links
 
 
323B - Other
 
323B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Finish
NO FINISH
Dimensions and Weight
Size
1
Descriptions
extra long description
BPT 323-B 1" PLASTIC BUSHING, 150C
Description
1" PLASTIC BUSHING 150C
Product Type
1" Plastic Bushing, 150C
Long Description
Bushing, Plastic - 150 Degrees C, Size 1 Inch
Special Features
Black Color, rated 150 degree C.
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
323-B
GTIN
00781747403230
UPC
781747403230
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
1
Packaging
Weight per each
0.02
Carton
50
Package
500
Uses, Certifications, and Standards
Temperature Rating
150?°
standard
UL, CSA
Application
Used with locknut to terminate threaded rigid and IMC to box, or used with connector to prevent damage to wire insulation.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat