331 - 5-In 105D Plastic Bushing

Bridgeport

  • $22.50 (Each)
  • $22.50 (Each)

  • $112.52 (Per 5)

  • $2,250.43 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
331
Manufacturer
Bridgeport
Manufacturer's Part Number
331
Description
5-In 105D Plastic Bushing
Bushing, Plastic - 105 Degrees C, Size 5 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747003317 / 0781747003317 / 00781747003317
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.50 (Each)
Carton
$112.52 (Per 5)
Resources
Images
 
 
331 - Small Image
 
331 - Large Image
 
331 - Video
Attachments
 
 
331 - Specification Sheet
Other Links
 
 
331 - Other
 
331 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Finish
NO FINISH
Dimensions and Weight
Size
5
Descriptions
extra long description
BPT 331 5" PLASTIC BUSHING
Product Type
5" Plastic Bushing
Description
5-IN 105D PLASTIC BUSHING
Long Description
Bushing, Plastic - 105 Degrees C, Size 5 Inch
Special Features
Rounded surface of bushing prevents damage to wire insulation
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
GTIN
00781747003317
UPC
781747003317
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
BUSHING
Trade Size
Trade Size
5
Packaging
Weight per each
0.3
Carton
5
Uses, Certifications, and Standards
Temperature Rating
105?°C
standard
UL
Application
Used with locknut to terminate threaded rigid and IMC to box, or used with connector to prevent damage to wire insulation. Rated 105 degree C.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat