332 - 6-In 105D Plastic Bushing

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
332
Manufacturer
Bridgeport
Manufacturer's Part Number
332
Description
6-In 105D Plastic Bushing
Bushing, Plastic - 105 Degrees C, Size 6 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747003324 / 0781747003324 / 00781747003324
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
332 - Small Image
 
332 - Large Image
 
332 - Video
Other Links
 
 
332 - Other
 
332 - Other
Attachments
 
 
332 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Finish
NO FINISH
Dimensions and Weight
Size
6
Descriptions
Product Type
6" Plastic Bushing
Description
6-IN 105D PLASTIC BUSHING
extra long description
BPT 332 6" PLASTIC BUSHING
Long Description
Bushing, Plastic - 105 Degrees C, Size 6 Inch
Special Features
Rounded surface of bushing prevents damage to wire insulation
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
GTIN
00781747003324
UPC
781747003324
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
BUSHING
Trade Size
Trade Size
6
Packaging
Weight per each
0.08
Carton
5
Uses, Certifications, and Standards
standard
UL
Application
Used with locknut to terminate threaded rigid and IMC to box, or used with connector to prevent damage to wire insulation. Rated 105 degree C.
Temperature Rating
105?°C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat