3838SP - Duplex E-Z Lock Snap-In Connector (Non-Insulated)

Bridgeport

  • $9.13 (Each)
  • $9.13 (Each)

  • $912.55 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3838SP
Manufacturer
Bridgeport
Manufacturer's Part Number
3838SP
Description
Duplex E-Z Lock Snap-In Connector (Non-Insulated)
Duplex E-Z Lock Snap-In Connector (Non-Insulated)
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747706904 / 0781747706904 / 00781747706904
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.13 (Each)
Carton
$9.13 (Each)
Resources
Images
 
 
3838SP - Small Image
 
3838SP - Large Image
 
3838SP - Video
Attachments
 
 
3838SP - Specification Sheet
Other Links
 
 
3838SP - Other
 
3838SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/8
Descriptions
extra long description
BPT 3838SP 3/8" DBL BARREL DUPLEX C
Product Type
3/8" DBL Barrel Duplex Connect
Features
Time Saver: Fast and EZ to Use. EZ to Reuse!
Description
DUPLEX E-Z LOCK SNAP-IN CONNECTOR (NON-INSULATED)
Long Description
Duplex E-Z LOCK Snap-In Connector (Non-Insulated)
Special Features
Hcf/Hcfmci-A
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
3838SP
GTIN
00781747706904
UPC
781747706904
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Double Snap
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
Recommended cable types 14/2 to 10/2 with cable range O.D. Steel or Aluminum .38 to .59 AC/MC/MCIA and Steel or Aluminum 3/8" FMC. Simply snap cables into connector and snap assembly into electrical box. No tools required! Integral internal spring steel locking tabs fasten cable or conduit. External spring steel locking tabs secures connector to electrical box. Suitable for maintaining grounding continuity when installed in accordance with the NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat