385DC - 1-1/2" Diecast Insulated Grounding Bushing

Bridgeport

  • $10.29 (Each)
  • $10.29 (Each)

  • $205.78 (Per 20)

  • $1,028.88 (Per 100)

  • $2,057.76 (Per 200)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
385DC
Manufacturer
Bridgeport
Manufacturer's Part Number
385-DC
Description
1-1/2" Diecast Insulated Grounding Bushing
Insulated Grounding Bushing, 1-1/2 In Trade Size, Round, #14 to 1/0 Awg Cable Size, 9/16 In Width, 2-1/8 In Diameter
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747093851 / 0781747093851 / 00781747093851
Weight per unit
0.189 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.29 (Each)
Carton
$205.78 (Per 20)
Standard Packaging
$2,057.76 (Per 200)
Resources
Images
 
 
385DC - Small Image
 
385DC - Large Image
 
385DC - Large Image
 
385DC - Video
Other Links
 
 
385DC - Other
 
385DC - Other
Attachments
 
 
385DC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Color
Grey with Black Insulator
Dimensions and Weight
Width
9/16 in
Diameter
2-1/8 in
Size
1-1/2
Descriptions
Description
1-1/2" DIECAST INSULATED GROUNDING BUSHING
Product Type
Insulated Grounding Bushing
Long Description
Insulated Grounding Bushing, 1-1/2 in Trade Size, Round, #14 to 1/0 AWG Cable Size, 9/16 in Width, 2-1/8 in Diameter
Features
Used with locknut to terminate service conduit to cabinet. Lug provided for bonding jumper to neutral busbar. Grounding lug;aluminum alloy 6061-T6. Plastic metaliner prevents damage to wire insulation. Rated 150 degree C.
Short Description
Insulated Grounding Bushing, 1-1/2 in, Ball Burnished/Mirror Smooth/Grounding Lug: Tin Electro-Plate
Special Features
Grounding Lug Wire Capacity #14 - #1/0;Lug Provided for Bonding Jumper to Neutral Busbar. Grounding Lug: Aluminum Alloy 6061-T6. Plastic Metaliner Prevents Damage to Wire Insulation
extra long description
BPT 385-DC 1-1/2 GRD.BUSH.INS.14-1/
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth;Grounding Lug: Tin Electro-Plated
Insulated/Non-Insulated
Insulated
Cable Size
#14 to 1/0 AWG
for use with
Terminate Service Conduit to Cabinet
Standards Met
Federal Specification No: A-A-50553;NEMA Standard:FB-1;UL File No: E24001;UL Standard:UL-514B;UL File No: E9391;RoHS Complient;Reach Compliance;cULus Listed
package quantity
20 PK;1 CT
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
385-DC
GTIN
00781747093851
UPC
781747093851
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
BUSHING
Trade Size
Trade Size
1.5
Packaging
Weight per each
0.189
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Used With Locknut to Terminate Service Conduit to Cabinet
Temperature Rating
150?°C
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat