387DC - 2-1/2" Diecast Insulated Grounding Bushing

Bridgeport

  • $22.08 (Each)
  • $22.08 (Each)

  • $552.01 (Per 25)

  • $2,208.05 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
387DC
Manufacturer
Bridgeport
Manufacturer's Part Number
387-DC
Description
2-1/2" Diecast Insulated Grounding Bushing
Insulated Grounding Bushing, 2-1/2 In Trade Size, Round, #14 to 1/0 Awg Cable Size, 13/16 In Width, 3-3/16 In Diameter, 9.0 LB
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747093875 / 0781747093875 / 00781747093875
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.08 (Each)
Carton
$552.01 (Per 25)
Resources
Images
 
 
387DC - Small Image
 
387DC - Large Image
 
387DC - Large Image
 
387DC - Video
Attachments
 
 
387DC - Specification Sheet
Other Links
 
 
387DC - Other
 
387DC - Other
Features
Shape
Round
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Color
Grey with Black Insulator
Dimensions and Weight
Width
13/16 in
Diameter
3-3/16 in
Size
2-1/2
Descriptions
Description
2-1/2" DIECAST INSULATED GROUNDING BUSHING
Product Type
Insulated Grounding Bushing
Long Description
Insulated Grounding Bushing, 2-1/2 in Trade Size, Round, #14 to 1/0 AWG Cable Size, 13/16 in Width, 3-3/16 in Diameter, 9.0 lb
Features
Used with locknut to terminate service conduit to cabinet. Lug provided for bonding jumper to neutral busbar. Grounding lug;aluminum alloy 6061-T6. Plastic metaliner prevents damage to wire insulation. Rated 150 degree C.
Short Description
Insulated Grounding Bushing, 2-1/2 in, Ball Burnished/Mirror Smooth/Grounding Lug: Tin Electro-Plate
Special Features
Grounding Lug Wire Capacity #14 - #1/0;Lug Provided for Bonding Jumper to Neutral Busbar. Grounding Lug: Aluminum Alloy 6061-T6. Plastic Metaliner Prevents Damage to Wire Insulation
extra long description
BPT 387-DC 2-1/2 GRD.BUSH.INS.14-1/
Additional Information
media
Yes
Color/Finish
Ball Burnished;Mirror Smooth;Grounding Lug: Tin Electro-Plated
Insulated/Non-Insulated
Insulated
Cable Size
#14 to 1/0 AWG
for use with
Terminate Service Conduit to Cabinet
package quantity
25 PK;1 CT
Made in USA
yes
Standards Met
Federal Specification No: A-A-50553;NEMA Standard:FB-1;UL File No: E24001;UL Standard:UL-514B;UL File No: E9391;RoHS Complient;Reach Compliance;cULus Listed
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
387-DC
GTIN
00781747093875
UPC
781747093875
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
BUSHING
Trade Size
Trade Size
2.5
Packaging
Weight
9.0 lb
Weight per each
9
Carton
25
Uses, Certifications, and Standards
Application
Used With Locknut to Terminate Service Conduit to Cabinet
Temperature Rating
150?°C
standard
cULus
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 387DC.
Jump To:

Frequently Purchased Together

These items are compatible and complement 387DC, providing enhanced or expanded functionality.

Plastic Bushing, 2-1/2 In Trade Size, Gray, Insulated, Straight Connection Orien...
  • Our Part #: 327
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 327
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($34.83) ·
327 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$139.31

Per 100

QTY:
Each
Add
Locknut, 2-1/2 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through Th...
  • Our Part #: 107S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 107-S
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($136.52) ·
107S - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$546.07

Per 100

QTY:
Each
Add
Insulated Grounding Bushing, 2 In Trade Size, Round, #14 to 1/0 Awg Cable Size, ...
  • Our Part #: 386DC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 386-DC
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($134.18) · 100 ($1,341.77) ·
386DC - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,341.77

Per 100

QTY:
Each
Add
2-1/2" Emt Conduit
  • Our Part #: EMT212
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($59.82) · 610 Feet ($3,649.32) ·
EMT212 - Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$598.25

Per 100 Feet

QTY:
Feet
Add
Insulated Grounding Bushing, 3 In Trade Size, Round, #14 to 1/0 Awg Cable Size, ...
  • Our Part #: 388DC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 388-DC
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($721.85) ·
388DC - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,887.39

Per 100

QTY:
Each
Add
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0994" H X 5.039...
  • Our Part #: B2014PAZN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B2014PAZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 50 ($194.60) ·
B2014PAZN - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$389.20

Per 100

QTY:
Each
Add
Plastic Bushing, 2 In Trade Size, Gray, Insulated, Straight Connection Orientati...
  • Our Part #: 326
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 326
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($44.34) ·
326 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$88.69

Per 100

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds