38ASP - 3/8" Insul MC Snap Diecast Conn

Bridgeport

  • $1.46 (Each)
  • $1.46 (Each)

  • $73.13 (Per 50)

  • $146.26 (Per 100)

  • $731.30 (Per 500)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38ASP
Manufacturer
Bridgeport
Manufacturer's Part Number
38ASP
Description
3/8" Insul MC Snap Diecast Conn
3/8" E-Z Lock Snap-In Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747085900 / 0781747085900 / 00781747085900
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.46 (Each)
Carton
$73.13 (Per 50)
Standard Packaging
$731.30 (Per 500)
Resources
Images
 
 
38ASP - Large Image
 
38ASP - Small Image
 
38ASP - Video
Attachments
 
 
38ASP - Specification Sheet
Other Links
 
 
38ASP - Other
 
38ASP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Dimensions and Weight
Size
3/8
Descriptions
Long Description
3/8" E-Z LOCK Snap-in Connector
Special Features
Integral internal spring steel locking tabs fasten cable or conduit. Suitable for maintaining grounding continuity when installed in accordance with NEC.
Product Type
3/8" Snap-In Insulated Conn
Description
3/8" INSUL MC SNAP DIECAST CONN
extra long description
BPT 38ASP 3/8" SNAP-IN INSULATED CO
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
38ASP
GTIN
00781747085900
UPC
781747085900
Taxonomies, Classifications, and Categories
Type
E-Z LOCK
Category Description
DIECAST EMT FITTINGS
Packaging
Weight per each
0.07
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Simply snap cables into connector and snap assembly into electrical box.
standard
UL514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat