392 - 6" Malleable Insulated Grounding Bushing

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
392
Manufacturer
Bridgeport
Manufacturer's Part Number
392
Description
6" Malleable Insulated Grounding Bushing
Bushing, Insulated, Grounding, Malleable Iron, Size 6 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747003928 / 0781747003928 / 00781747003928
Weight per unit
0.424 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
392 - Large Image
 
392 - Small Image
 
392 - Video
Attachments
 
 
392 - Specification Sheet
Other Links
 
 
392 - Other
 
392 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Color
Grey with Black Insulator
Finish
Zinc Electroplated
Dimensions and Weight
Size
6
Descriptions
Product Type
6" GRND. Bush. Ins.
extra long description
BPT 392 6" GRND. BUSH. INS.
Description
6" MALLEABLE INSULATED GROUNDING BUSHING
Special Features
Grounding Lug Wire Capacity #6 - #250 MCM
Long Description
Bushing, Insulated, Grounding, Malleable Iron, Size 6 Inch
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
GTIN
00781747003928
UPC
781747003928
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
BUSHING
Trade Size
Trade Size
6
Packaging
Weight per each
0.424
Carton
5
Uses, Certifications, and Standards
standard
cULus
Application
Used with locknut to terminate service conduit to cabinet. Lug provided for bonding jumper to neutral busbar. Grounding lug: aluminum allog 6061-T6. Plastic metaliner prevents damage to wire insulation. 1/2" thru 4" rated 150 degree C, 5" and 6" rated 105 degree C.
Temperature Rating
150?°C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat