39ASP - 1/2" E-Z Lock Snap-In Conn

Bridgeport

  • $1.89 (Each)
  • $1.89 (Each)

  • $94.52 (Per 50)

  • $189.03 (Per 100)

  • $378.06 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
39ASP
Manufacturer
Bridgeport
Manufacturer's Part Number
39ASP
Description
1/2" E-Z Lock Snap-In Conn
1/2" E-Z Lock Snap-In Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121438 - Automatic wire or cable connector
UPC/EAN/GTIN
781747085917 / 0781747085917 / 00781747085917
Weight per unit
0.089 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.89 (Each)
Carton
$94.52 (Per 50)
Standard Packaging
$378.06 (Per 200)
Resources
Images
 
 
39ASP - Small Image
 
39ASP - Large Image
 
39ASP - Video
Attachments
 
 
39ASP - Specification Sheet
Other Links
 
 
39ASP - Other
 
39ASP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Dimensions and Weight
Size
3/8
Descriptions
extra long description
BPT 39ASP 1/2" AC/MC/FMC SNAP-IN CO
Product Type
1/2" Ac/MC/FMC Snap-In Conn
Long Description
1/2" E-Z LOCK Snap-in Connector
Special Features
Integral internal spring steel locking tabs fasten cable or conduit. Suitable for maintaining grounding continuity when installed in accordance with NEC.
Description
1/2" E-Z LOCK SNAP-IN CONN
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
39ASP
Brand
Bridgeport
GTIN
00781747085917
UPC
781747085917
Taxonomies, Classifications, and Categories
Type
E-Z LOCK
Category Description
FLEX & MC FITTINGS
Packaging
Weight per each
0.089
Carton
50
Package
200
Uses, Certifications, and Standards
Application
Simply snap cables into connector and snap assembly into electrical box.
standard
UL514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat