4058DC - 3/4" Emt to Ac/MC/FMC Transition Fitting

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4058DC
Manufacturer
Bridgeport
Manufacturer's Part Number
4058-DC
Description
3/4" Emt to Ac/MC/FMC Transition Fitting
Mighty-Merge® Transition Fittings. Emt to 10/4 - 6/4 Ac/MC/FMC Coupling
Slang Terms

Suggest a New Term
Categories
Emt to Flex MC Combination Fit - Die Cast Set Screw Emt to Flex Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747940582 / 0781747940582 / 00781747940582
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
4058DC - Small Image
 
4058DC - Large Image
 
4058DC - Video
Attachments
 
 
4058DC - Specification Sheet
Other Links
 
 
4058DC - Other
 
4058DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Mighty-Merge® Transition Fittings. EMT to 10/4 - 6/4 AC/MC/FMC Coupling
Special Features
Ball Burnished Finish
Product Type
Emt Ac/MC 10/3 to 10/8
Features
Time Saver: EMT to FMC/AC/MC Transition Fitting Installs in 1/3 the time with 1/3 material cost!
extra long description
BPT 4058-DC EMT AC/MC 10/3 TO 10/8
Description
3/4" EMT TO AC/MC/FMC TRANSITION FITTING
Additional Information
Connector Type
Combination
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
4058-DC
GTIN
00781747940582
UPC
781747940582
Taxonomies, Classifications, and Categories
Type
COUPLING
Category Description
DIECAST EMT FITTINGS
Trade Size
Trade Size
0.75
Packaging
Weight per each
0.14
Carton
25
Package
100
Uses, Certifications, and Standards
standard
cULus
Application
Combination Couplings used to join 3/4" EMT conduit via set screw to 10/4 through 6/4 Steel and Aluminum AC/MC/MCIA, and 1/2" Steel and Aluminum FMC. Patented
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat