407 - 1/2" Flex Straight Malleable Iron Squeeze Conn

Bridgeport

  • $2.77 (Each)
  • $2.77 (Each)

  • $138.34 (Per 50)

  • $276.67 (Per 100)

  • $553.34 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
407
Manufacturer
Bridgeport
Manufacturer's Part Number
407
Description
1/2" Flex Straight Malleable Iron Squeeze Conn
Squeeze Connector, 1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated, Straight Connection Orientation, 1 In Length, 1-1/2 In Diameter, 1/2 In Knockout Size, 0.137 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747004079 / 0781747004079 / 00781747004079
Weight per unit
0.137 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.77 (Each)
Carton
$138.34 (Per 50)
Standard Packaging
$553.34 (Per 200)
Resources
Images
 
 
407 - Large Image
 
407 - Small Image
 
407 - Large Image
 
407 - Video
Attachments
 
 
407 - Specification Sheet
Other Links
 
 
407 - Other
 
407 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
1 in
Diameter
1-1/2 in
Size
1/2
Descriptions
Description
1/2" FLEX STRAIGHT MALLEABLE IRON SQUEEZE CONN
Long Description
Squeeze Connector, 1/2 in Trade Size, Malleable Iron Material, Zinc Electroplated, Straight Connection Orientation, 1 in Length, 1-1/2 in Diameter, 1/2 in Knockout Size, 0.137 lb/EA
Features
Used to connect flexible metal conduit to box or enclosure.
Product Type
Squeeze Connector
Short Description
Squeeze Connector, Malleable Iron, 1/2 in, Straight
extra long description
BPT 407 1/2 SQUEEZE CONN.
Special Features
K.O. Size 1/2"
Additional Information
Connection Orientation
Straight
Connection Type
Squeeze
Knockout Size
1/2 in
Standards Met
RoHS Compliant 2002/95/EC;REACH Compliance;LEED USGBC;CSA Certified;cULus Listed;Federal Specification:A-A-50553;UL File:E9391;CSA:LR39354;NEMA Standard:FB-1;UL Standard;UL-514B
package quantity
50 CT;200 PK
media
Yes
angle
180 Deg
Connector Type
Squeeze
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
407
GTIN
00781747004079
UPC
781747004079
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.137 lb/EA
Weight per each
0.137
Carton
50
Package
200
Uses, Certifications, and Standards
Application
Used to Connect Flexible Metal Conduit to Box or Enclosure
standard
cULus,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat