407DC2 - 1/2" Flex Straight Diecast Squeeze Connector

Bridgeport

  • $1.26 (Each)
  • $1.26 (Each)

  • $62.82 (Per 50)

  • $125.64 (Per 100)

  • $251.28 (Per 200)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
407DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
407-DC2
Description
1/2" Flex Straight Diecast Squeeze Connector
Squeeze Connector, 1/2 In Trade Size, Die-Cast Zinc Material, 15/16 In Length, 1-3/8 In Diameter, 1 Conductor, 0.0984 LB/Ea
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747154071 / 0781747154071 / 00781747154071
Weight per unit
0.0984 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.26 (Each)
Carton
$62.82 (Per 50)
Standard Packaging
$251.28 (Per 200)
Resources
Images
 
 
407DC2 - Small Image
 
407DC2 - Large Image
 
407DC2 - Video
Attachments
 
 
407DC2 - Specification Sheet
Other Links
 
 
407DC2 - Other
 
407DC2 - Other
Features
Number of Conductors
1
Material
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Diameter
1-3/8 in
Length
15/16 in
Size
1/2
Descriptions
Description
1/2" FLEX STRAIGHT DIECAST SQUEEZE CONNECTOR
Product Type
Squeeze Connector
Long Description
Squeeze Connector, 1/2 in Trade Size, Die-Cast Zinc Material, 15/16 in Length, 1-3/8 in Diameter, 1 conductor, 0.0984 lb/EA
Features
Recommended cable types to connect steel flexible metal conduit or armored cable to box or enclosure. Armored cable .86"-.92" DIA.
Short Description
Squeeze Connector, Zinc Die Cast, 1/2 in, Straight
Special Features
HCF
extra long description
BPT 407-DC2 1/2 SQUEEZE CONN. ZINC
Additional Information
Connection Type
Squeeze
for use with
Flexible Metal Conduit
Connection Orientation
Straight
Standards Met
UL File No. E9391
package quantity
5 CT;200 PK
Made in USA
yes
media
Yes
Connector Type
Squeeze
angle
180 Deg
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
407-DC2
GTIN
00781747154071
UPC
781747154071
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.0984 lb/EA
Weight per each
0.0984
Carton
50
Package
200
Uses, Certifications, and Standards
Application
Recommended Cable Types to Connect Steel Flexible Metal Conduit or Armored Cable to Box or Enclosure. Armored Cable .86"-.92" Dia
standard
UL
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 407DC2.
Jump To:

Frequently Purchased Together

These items are compatible and complement 407DC2, providing enhanced or expanded functionality.

Alflexâ„¢ Type Rwa Reduced Wall Aluminum Flexible Metal Conduit
  • Our Part #: 55082103
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55082103
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($ -) ·
55082103 - Flexible Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
90° Connector, 1/2 In Trade Size, Die-Cast Zinc Material, 1-5/8 In Length, FMC C...
  • Our Part #: 804DC2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 804-DC2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($63.68) · 100 ($254.71) ·
804DC2 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$254.71

Per 100

QTY:
Each
Add
Squeeze Connector, 3/4 In Trade Size, Die-Cast Zinc Material, 1-1/8 In Length, 1...
  • Our Part #: 408DC2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 408-DC2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($53.06) · 100 ($212.22) ·
408DC2 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$212.22

Per 100

QTY:
Each
Add
Flat Box Cover, Steel, 31 LB/Ea
  • Our Part #: TP472
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP472
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($47.16) ·
TP472 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$94.32

Per 100

QTY:
Each
Add
Emt Conduit, 3/4 In Trade Size, 0.45 LB/FT
  • Our Part #: EMT34
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMT34
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($8.73) · 5,000 Feet ($4,366.00) ·
EMT34 - Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$87.32

Per 100 Feet

QTY:
Feet
Add
Eaton Air Conditioning Disconnect, Non-Fused Pullout, 60A, 120/240V, 10 Kaic, #1...
  • Our Part #: DPU222R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: DPU222R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($318.80) ·
DPU222R - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$31.88

Each

QTY:
Each
Add
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: TR270W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TR270W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($17.00) · 100 ($170.00) ·
TR270W - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.70

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds