407DCI2 - 1/2" Ins Diecast Squeeze Connector

Bridgeport

  • $3.34 (Each)
  • $3.34 (Each)

  • $166.78 (Per 50)

  • $333.57 (Per 100)

  • $667.14 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
407DCI2
Manufacturer
Bridgeport
Manufacturer's Part Number
407-DCI2
Description
1/2" Ins Diecast Squeeze Connector
Connector, Squeeze, Zinc Die Cast, Insulated Throat, Trade Size 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747164070 / 0781747164070 / 00781747164070
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.34 (Each)
Carton
$166.78 (Per 50)
Standard Packaging
$667.14 (Per 200)
Resources
Images
 
 
407DCI2 - Small Image
 
407DCI2 - Large Image
 
407DCI2 - Video
Attachments
 
 
407DCI2 - Specification Sheet
Other Links
 
 
407DCI2 - Other
 
407DCI2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2" Squeeze Conn.
Description
1/2" INS DIECAST SQUEEZE CONNECTOR
extra long description
BPT 407-DCI2 1/2" SQUEEZE CONN.
Long Description
Connector, Squeeze, Zinc Die Cast, Insulated Throat, Trade Size 1/2 Inch
Additional Information
media
Yes
angle
180 Deg
Connector Type
Squeeze, Insulated
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
407-DCI2
GTIN
00781747164070
UPC
781747164070
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.09
Carton
50
Package
200
Uses, Certifications, and Standards
Temperature Rating
105?°C
Application
Recommended cable types to connect steel flexible metal conduit or armored cable to box or enclosure. Insulator rated 105 degree C. Armored Cable .86" - .92 DIA.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat