407I - 1/2" Ins Sqeeze Flexconn

Bridgeport

  • $5.85 (Each)
  • $5.85 (Each)

  • $292.26 (Per 50)

  • $584.52 (Per 100)

  • $1,169.04 (Per 200)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
407I
Manufacturer
Bridgeport
Manufacturer's Part Number
407-I
Description
1/2" Ins Sqeeze Flexconn
Connector, Squeeze, Malleable Iron, Insulated Throat, Trade Size 1/2 Inch
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747104076 / 0781747104076 / 00781747104076
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.85 (Each)
Carton
$292.26 (Per 50)
Standard Packaging
$1,169.04 (Per 200)
Resources
Images
 
 
407I - Small Image
 
407I - Large Image
 
407I - Video
Attachments
 
 
407I - Specification Sheet
Other Links
 
 
407I - Other
 
407I - Other
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2" Squeeze Conn. Ins.
Description
1/2" INS SQEEZE FLEXCONN
extra long description
BPT 407-I 1/2" SQUEEZE CONN. INS.
Long Description
Connector, Squeeze, Malleable Iron, Insulated Throat, Trade Size 1/2 Inch
Additional Information
media
Yes
angle
180 Deg
Connector Type
Squeeze, Insulated
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
407-I
GTIN
00781747104076
UPC
781747104076
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.14
Carton
50
Package
200
Uses, Certifications, and Standards
Temperature Rating
105?°C
standard
CSA, cULus
Application
Used to connect flexible metal conduit to box or enclosure. Insulator rated 105 degree C.
You must have an account to view stock levels

* All prices subject to change.