410DCI2 - 1" Ins Diecast Squeeze Connector

Bridgeport

  • $12.73 (Each)
  • $12.73 (Each)

  • $127.29 (Per 10)

  • $1,272.94 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
410DCI2
Manufacturer
Bridgeport
Manufacturer's Part Number
410-DCI2
Description
1" Ins Diecast Squeeze Connector
Connector, Squeeze, Zinc Die Cast, Insulated Throat, Trade Size 1 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747164100 / 0781747164100 / 00781747164100
Weight per unit
0.236 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.73 (Each)
Carton
$127.29 (Per 10)
Standard Packaging
$1,272.94 (Per 100)
Resources
Images
 
 
410DCI2 - Large Image
 
410DCI2 - Small Image
 
410DCI2 - Video
Attachments
 
 
410DCI2 - Specification Sheet
Other Links
 
 
410DCI2 - Other
 
410DCI2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1
Descriptions
Product Type
1" Squeeze Conn. Ins. Zinc
Description
1" INS DIECAST SQUEEZE CONNECTOR
extra long description
BPT 410-DCI2 1" SQUEEZE CONN. INS.
Long Description
Connector, Squeeze, Zinc Die Cast, Insulated Throat, Trade Size 1 Inch
Special Features
Furnished with Tri-Drive screw
Additional Information
angle
180 Deg
Connector Type
Squeeze, Insulated
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
410-DCI2
GTIN
00781747164100
UPC
781747164100
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1
Packaging
Weight per each
0.236
Carton
10
Package
100
Uses, Certifications, and Standards
Temperature Rating
105?°C
standard
UL
Application
Used to connect steel flexible metal conduit or XRW FMC to box or enclosure. Insulator rated 105 degree C.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat