414DCI2 - 1-1/2" Ins Diecast Squeeze Connector

Bridgeport

  • $42.85 (Each)
  • $42.85 (Each)

  • $214.24 (Per 5)

  • $2,142.36 (Per 50)

  • $4,284.72 (Per 100)

In-Stock: 40 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
414DCI2
Manufacturer
Bridgeport
Manufacturer's Part Number
414-DCI2
Description
1-1/2" Ins Diecast Squeeze Connector
Connector, Squeeze, Zinc Die Cast, Insulated Throat, Trade Size 1 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747164148 / 0781747164148 / 00781747164148
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.85 (Each)
Carton
$214.24 (Per 5)
Standard Packaging
$2,142.36 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
40
Resources
Images
 
 
414DCI2 - Small Image
 
414DCI2 - Large Image
 
414DCI2 - Video
Attachments
 
 
414DCI2 - Specification Sheet
Other Links
 
 
414DCI2 - Other
 
414DCI2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1-1/2
Descriptions
Description
1-1/2" INS DIECAST SQUEEZE CONNECTOR
Product Type
1 1/2" Squeeze Conn. Ins. Zinc
extra long description
BPT 414-DCI2 1 1/2" SQUEEZE CONN. I
Long Description
Connector, Squeeze, Zinc Die Cast, Insulated Throat, Trade Size 1 1/2 Inch
Special Features
Furnished with Tri-Drive screw
Additional Information
media
Yes
angle
180 Deg
Connector Type
Squeeze, Insulated
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
414-DCI2
GTIN
00781747164148
UPC
781747164148
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1-1/2
Packaging
Weight per each
0.4
Carton
5
Package
50
Uses, Certifications, and Standards
Temperature Rating
105?°C
standard
UL
Application
Used to connect flexible metal conduit or armored cable to box or enclosure. Insulator rated 105 degree C.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
26 View Store

A-L

Location Stock Available
Deer Valley
1 View Store
Gilbert
5 View Store

M-Z

Location Stock Available
Mesa
3 View Store
Prescott Valley
5 View Store

* All prices subject to change.

Begin Live Chat