4156DC - 1/2" X2 Trans Emt/CBL CPLG

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 40)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4156DC
Manufacturer
Bridgeport
Manufacturer's Part Number
4156-DC
Description
1/2" X2 Trans Emt/CBL CPLG
Mighty-Merge® Transition Fittings, 1/2" Emt to Duplex Ac/MC Coupling
Slang Terms

Suggest a New Term
Categories
Emt to Flex MC Combination Fit - Die Cast Set Screw Emt to Flex Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747941565 / 0781747941565 / 00781747941565
Weight per unit
0.273 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
4156DC - Small Image
 
4156DC - Large Image
 
4156DC - Video
Attachments
 
 
4156DC - Specification Sheet
Other Links
 
 
4156DC - Other
 
4156DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
BPT 4156-DC 1/2" X2 TRANS EMT/CABLE
Description
1/2" X2 TRANS EMT/CBL CPLG
Product Type
1/2" X2 Trans Emt/Cable CPLG
Special Features
Set Screw type transition fitting ideal for commercial and institutional facilities.
Long Description
Mighty-Merge® Transition Fittings, 1/2" EMT to Duplex AC/MC Coupling
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
4156-DC
GTIN
00781747941565
UPC
781747941565
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
COUPLING
Trade Size
Trade Size
0.5
Packaging
Weight per each
0.273
Carton
10
Package
40
Uses, Certifications, and Standards
Application
The 4156-DC is used to securely join 1/2" EMT to two 14/2 to 10/3 (.43" to .61" Diameter) AC/MC/MCI-A/HCF/HCFMCI-A or 3/8" flexible metal conduit. These fittings provide a huge labor savings, compared to the traditional junction box or fitting assembly installation. When using AC/MC/FMC cable simply remove the armor and expose the conductors to the desired length needed to reach the device box or enclosure. The inspection holes will provide a visual end stop for the cable or flex conduit. The use of anti s
standard
cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat