417 - 2-1/2" Flex Straight Malleable Iron Squeeze Conn

Bridgeport

  • $38.78 (Each)
  • $38.78 (Each)

  • $193.92 (Per 5)

  • $3,878.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
417
Manufacturer
Bridgeport
Manufacturer's Part Number
417
Description
2-1/2" Flex Straight Malleable Iron Squeeze Conn
Connector, Squeeze, Malleable Iron, Trade Size 2 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747004178 / 0781747004178 / 00781747004178
Weight per unit
1.4799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.78 (Each)
Carton
$193.92 (Per 5)
Resources
Images
 
 
417 - Small Image
 
417 - Large Image
 
417 - Video
Attachments
 
 
417 - Specification Sheet
Other Links
 
 
417 - Other
 
417 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
2-1/2
Descriptions
Description
2-1/2" FLEX STRAIGHT MALLEABLE IRON SQUEEZE CONN
Product Type
2-1/2" Squeeze Conn.
Long Description
Connector, Squeeze, Malleable Iron, Trade Size 2 1/2 Inch
Special Features
K.O. Size 2-1/2"
extra long description
BPT 417 2-1/2" SQUEEZE CONN.
Additional Information
angle
180 Deg
Connector Type
Squeeze
media
Yes
Manufacturer Information
Brand
Bridgeport
GTIN
00781747004178
UPC
781747004178
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
2-1/2
Packaging
Weight per each
1.4799
Carton
5
Uses, Certifications, and Standards
standard
cULus,CSA
Application
Used to connect flexible metal conduit to box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat