418DC2 - 3" Flex Straight Diecast Squeeze Connector

Bridgeport

  • $59.92 (Each)
  • $59.92 (Each)

  • $299.60 (Per 5)

  • $5,992.08 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
418DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
418-DC2
Description
3" Flex Straight Diecast Squeeze Connector
Squeeze Connector, 3 In Trade Size, Die-Cast Zinc Material, 2-5/8 In Length, 4-7/16 In Diameter, 1.36 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747154187 / 0781747154187 / 00781747154187
Weight per unit
1.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.92 (Each)
Carton
$299.60 (Per 5)
Resources
Images
 
 
418DC2 - Small Image
 
418DC2 - Large Image
 
418DC2 - Large Image
 
418DC2 - Video
Attachments
 
 
418DC2 - Specification Sheet
Other Links
 
 
418DC2 - Other
 
418DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Diameter
4-7/16 in
Length
2-5/8 in
Size
3
Descriptions
Description
3" FLEX STRAIGHT DIECAST SQUEEZE CONNECTOR
Product Type
Squeeze Connector
Long Description
Squeeze Connector, 3 in Trade Size, Die-Cast Zinc Material, 2-5/8 in Length, 4-7/16 in Diameter, 1.36 lb/EA
Features
Recommended cable types to connect steel or aluminum flexible metal conduit or armored cable to box or enclosure. (.56-.61 DIA.) For 12/3 to 10/3 steel or aluminum MC cable.
Short Description
Squeeze Connector, Zinc Die Cast, 3 in, Straight
extra long description
BPT 418-DC2 3" SQUEEZE CONN. ZINC
Additional Information
Connection Type
Squeeze
for use with
Flexible Metal Conduit;12/3 to 10/3 steel or aluminum MC cable
Standards Met
UL File No. E9391
package quantity
1 CT;5 PK
Made in USA
yes
Connection Orientation
Straight
media
Yes
angle
180 Deg
Connector Type
Squeeze
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
418-DC2
GTIN
00781747154187
UPC
781747154187
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3
Packaging
Weight
1.36 lb/EA
Weight per each
1.36
Carton
5
Uses, Certifications, and Standards
Application
Used to Connect Flexible Metal Conduit or Armored Cable to Box or Enclosure
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat