420DC2 - 4" Flex Straight Diecast Squeeze Connector

Bridgeport

  • $253.35 (Each)
  • $253.35 (Each)

  • $1,266.73 (Per 5)

  • $25,334.59 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
420DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
420-DC2
Description
4" Flex Straight Diecast Squeeze Connector
Connector, Squeeze, Zinc Die Cast, Trade Size 4 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747154200 / 0781747154200 / 00781747154200
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$253.35 (Each)
Carton
$1,266.73 (Per 5)
Resources
Images
 
 
420DC2 - Large Image
 
420DC2 - Small Image
 
420DC2 - Video
Attachments
 
 
420DC2 - Specification Sheet
Other Links
 
 
420DC2 - Other
 
420DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
4
Descriptions
Product Type
4" Squeeze Conn. Zinc
Description
4" FLEX STRAIGHT DIECAST SQUEEZE CONNECTOR
extra long description
BPT 420-DC2 4" SQUEEZE CONN. ZINC
Long Description
Connector, Squeeze, Zinc Die Cast, Trade Size 4 Inch
Additional Information
media
Yes
Connector Type
Squeeze
angle
180 Deg
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
420-DC2
GTIN
00781747154200
UPC
781747154200
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
4
Packaging
Weight per each
2.1
Carton
5
Uses, Certifications, and Standards
standard
UL
Application
Used to connect flexible metal conduit or armored cable to box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat