429NMLT - 3/8" Non-Metallic LQDT

Bridgeport

  • $2.44 (Each)
  • $2.44 (Each)

  • $60.92 (Per 25)

  • $243.68 (Per 100)

In-Stock: 0 available (check your location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
429NMLT
Manufacturer
Bridgeport
Manufacturer's Part Number
429-NMLT
Description
3/8" Non-Metallic LQDT
Connector, Liquid Tight, Straight Non-Metallic, Size 3/8 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
781747404299 / 0781747404299 / 00781747404299
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.44 (Each)
Carton
$60.92 (Per 25)
Standard Packaging
$243.68 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
429NMLT - Small Image
 
429NMLT - Large Image
 
429NMLT - Video
Attachments
 
 
429NMLT - Specification Sheet
Other Links
 
 
429NMLT - Other
 
429NMLT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Finish
NO FINISH
Dimensions and Weight
Size
3/8
Descriptions
Product Type
3/8" Non-Metallic LQDT
extra long description
BPT 429-NMLT 3/8" NON-METALLIC LQDT
Description
3/8" NON-METALLIC LQDT
Long Description
Connector, Liquid Tight, Straight Non-Metallic, Size 3/8 Inch
Additional Information
media
Yes
angle
Straight
Connector Type
Straight Nonmetallic
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
429-NMLT
GTIN
00781747404299
UPC
781747404299
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/8
Packaging
Weight per each
0.065
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Straight connector for use with non-metallic "Type B" liquid tight conduit.
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat