431NMLT - 3/4" Non-Metallic LQDT.

Bridgeport

  • $2.51 (Each)
  • $2.51 (Each)

  • $25.13 (Per 10)

  • $125.64 (Per 50)

  • $251.28 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
431NMLT
Manufacturer
Bridgeport
Manufacturer's Part Number
431-NMLT
Description
3/4" Non-Metallic LQDT.
Connector, Liquid Tight, Straight Non-Metallic, Size 3/4 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
781747404312 / 0781747404312 / 00781747404312
Weight per unit
0.122 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.51 (Each)
Carton
$25.13 (Per 10)
Standard Packaging
$125.64 (Per 50)
Resources
Images
 
 
431NMLT - Small Image
 
431NMLT - Large Image
 
431NMLT - Video
Attachments
 
 
431NMLT - Specification Sheet
Other Links
 
 
431NMLT - Other
 
431NMLT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Finish
NO FINISH
Dimensions and Weight
Size
3/4
Descriptions
Product Type
3/4" Non-Metallic LQDT.
extra long description
BPT 431-NMLT 3/4" NON-METALLIC LQDT
Long Description
Connector, Liquid Tight, Straight Non-Metallic, Size 3/4 Inch
Description
3/4" NON-METALLIC LQDT.
Additional Information
media
Yes
angle
Straight
Connector Type
Straight Nonmetallic
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
431-NMLT
GTIN
00781747404312
UPC
781747404312
Taxonomies, Classifications, and Categories
Type
CONNECTOR
Category Description
NON-METALLIC FITTINGS
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.122
Carton
10
Package
50
Uses, Certifications, and Standards
standard
cULus
Application
Straight connector for use with non-metallic "Type B" liquid tight conduit.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat