431NMLTS - 3/4" Straight NM LT Screw On Connector

Bridgeport

  • $2.39 (Each)
  • $2.39 (Each)

  • $59.82 (Per 25)

  • $239.26 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
431NMLTS
Manufacturer
Bridgeport
Manufacturer's Part Number
431-NMLTS
Description
3/4" Straight NM LT Screw On Connector
Connector, 3/4 In Trade Size, Straight, Plain, Straight Connection Orientation, Screw-On Connection, 5/8 In Thread Length, 1 In Length, 1-3/8 In Diameter
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
781747444318 / 0781747444318 / 00781747444318
Weight per unit
0.073 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.39 (Each)
Carton
$59.82 (Per 25)
Standard Packaging
$239.26 (Per 100)
Resources
Images
 
 
431NMLTS - Small Image
 
431NMLTS - Large Image
 
431NMLTS - Large Image
 
431NMLTS - Video
Attachments
 
 
431NMLTS - Specification Sheet
Other Links
 
 
431NMLTS - Other
 
431NMLTS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
Material
Plastic
Material, Color, and Finish
Finish
NO FINISH
Dimensions and Weight
Length
1 in
Diameter
1-3/8 in
Size
3/4
Descriptions
Product Type
Connector
Features
Nonmetallic straight connectors for use with nonmetallic "Type B" liquid tight conduit. PVC construction with zinc locknut. Connectors simply screw onto cable. No tools required! Liquidtight connectors are suitable for use in Class I, Div 2;Class II, Div 1 and 2;and Class III, Div 1 and 2 hazardous locations.
Short Description
Connector, 3/4 in, Plain
Long Description
Connector, 3/4 in Trade Size, Straight, Plain, Straight Connection Orientation, Screw-On Connection, 5/8 in Thread Length, 1 in Length, 1-3/8 in Diameter
Description
3/4" STRAIGHT NM LT SCREW ON CONNECTOR
extra long description
BPT 431-NMLTS 3/4" NMLTS SCREW-ON C
Additional Information
Color/Finish
Plain
Connection Orientation
Straight
Connection Type
Screw-On
Thread Length
5/8 in
for use with
Nonmetallic Type B Liquid Tight Conduit
Standards Met
Federal Specification No: A-A-50553;NEMA Standard:FB-1;UL File No: E24001;UL Standard:UL-514B;UL File No: E9391;RoHS Complient;Reach Compliance;cULus Listed
package quantity
100 PK
Made in USA
yes
media
Yes
angle
Straight
Connector Type
Straight Nonmetallic
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
431-NMLTS
GTIN
00781747444318
UPC
781747444318
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
0.073
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Nonmetallic Straight Connectors For Use With Nonmetallic "Type B" Liquid Tight Conduit. PVC Construction with Zinc Locknut. Connectors Simply Screw Onto Cable. No Tools Required
environmental conditions
Sunlight Resistant
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat