432NMLT - 1" Non-Metallic LQDT.

Bridgeport

  • $4.02 (Each)
  • $4.02 (Each)

  • $20.12 (Per 5)

  • $100.59 (Per 25)

  • $402.36 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
432NMLT
Manufacturer
Bridgeport
Manufacturer's Part Number
432-NMLT
Description
1" Non-Metallic LQDT.
Connector, Liquid Tight, Straight Non-Metallic, Size 1 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
781747404329 / 0781747404329 / 00781747404329
Weight per unit
0.196 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.02 (Each)
Carton
$20.12 (Per 5)
Standard Packaging
$100.59 (Per 25)
Resources
Images
 
 
432NMLT - Large Image
 
432NMLT - Small Image
 
432NMLT - Video
Attachments
 
 
432NMLT - Specification Sheet
Other Links
 
 
432NMLT - Other
 
432NMLT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Finish
NO FINISH
Dimensions and Weight
Size
1
Descriptions
Product Type
1" Non-Metallic LQDT.
extra long description
BPT 432-NMLT 1" NON-METALLIC LQDT.
Long Description
Connector, Liquid Tight, Straight Non-Metallic, Size 1 Inch
Description
1" NON-METALLIC LQDT.
Additional Information
media
Yes
angle
Straight
Connector Type
Straight Nonmetallic
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
432-NMLT
GTIN
00781747404329
UPC
781747404329
Taxonomies, Classifications, and Categories
Type
CONNECTOR
Category Description
NON-METALLIC FITTINGS
Trade Size
Trade Size
1
Packaging
Weight per each
0.196
Carton
5
Package
25
Uses, Certifications, and Standards
standard
cULus
Application
Straight connector for use with non-metallic "Type B" liquid tight conduit.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat