433NMLT - 1-1/4" Non-Metallic LQDT

Bridgeport

  • $9.03 (Each)
  • $9.03 (Each)

  • $45.16 (Per 5)

  • $225.78 (Per 25)

  • $903.10 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
433NMLT
Manufacturer
Bridgeport
Manufacturer's Part Number
433-NMLT
Description
1-1/4" Non-Metallic LQDT
Connector, Liquid Tight, Straight Non-Metallic, Size 1 1/4 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
781747404336 / 0781747404336 / 00781747404336
Weight per unit
0.252 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.03 (Each)
Carton
$45.16 (Per 5)
Standard Packaging
$225.78 (Per 25)
Resources
Images
 
 
433NMLT - Small Image
 
433NMLT - Large Image
 
433NMLT - Video
Attachments
 
 
433NMLT - Specification Sheet
Other Links
 
 
433NMLT - Other
 
433NMLT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Finish
NO FINISH
Dimensions and Weight
Size
1 1/4
Descriptions
Product Type
1-1/4" Non-Metallic LQDT
extra long description
BPT 433-NMLT 1-1/4" NON-METALLIC LQ
Description
1-1/4" NON-METALLIC LQDT
Long Description
Connector, Liquid Tight, Straight Non-Metallic, Size 1 1/4 Inch
Additional Information
media
Yes
angle
Straight
Connector Type
Straight Nonmetallic
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
433-NMLT
GTIN
00781747404336
UPC
781747404336
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1-1/4
Packaging
Weight per each
0.252
Carton
5
Package
25
Uses, Certifications, and Standards
standard
cULus
Application
Straight connector for use with non-metallic "Type B" liquid tight conduit.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat