434LT2 - 1-1/2" Sealtight Straight Diecast Connector

Bridgeport

  • $34.56 (Each)
  • $34.56 (Each)

  • $69.12 (Per 2)

  • $345.60 (Per 10)

  • $3,456.00 (Per 100)

In-Stock: 752 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
434LT2
Manufacturer
Bridgeport
Manufacturer's Part Number
434-LT2
Description
1-1/2" Sealtight Straight Diecast Connector
Liquid Tight Straight Connector, 1-1/2 In Trade Size, Die-Cast Zinc Material, 5/8 In Length, 2-11/16 In Diameter, 0.87 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
781747154347 / 0781747154347 / 00781747154347
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.56 (Each)
Carton
$69.12 (Per 2)
Standard Packaging
$345.60 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
752
Resources
Images
 
 
434LT2 - Small Image
 
434LT2 - Large Image
 
434LT2 - Large Image
 
434LT2 - Video
Attachments
 
 
434LT2 - Specification Sheet
Other Links
 
 
434LT2 - Other
 
434LT2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Diameter
2-11/16 in
Length
5/8 in
Size
1 1/2
Descriptions
Description
1-1/2" SEALTIGHT STRAIGHT DIECAST CONNECTOR
Extra Long Description
BPT 434-LT2 1-1/2 Lqdt. Conn., Box
Features
Straight connector for use with metallic and non-metallic "Type B" liquid tight conduit. Liquidtight connectors are suitable for use in Class I, Div 2;Class II, Div 1 and 2;and Class III, Div 1 and 2 hazardous locations.
Long Description
Liquid Tight Straight Connector, 1-1/2 in Trade Size, Die-Cast Zinc Material, 5/8 in Length, 2-11/16 in Diameter, 0.87 lb/EA
Product Type
Liquid Tight Straight Connector
Short Description
Liquid Tight Straight Connector, Zinc Die Cast, 1-1/2 in, Straight
Additional Information
Angle
Straight
Connection Orientation
Straight
Connection Type
Straight
Connector Type
STRAIGHT
For Use With
Metallic and Non-Metallic "Type B" Liquid Tight Conduit
Made In USA
yes
Media
Yes
Package Quantity
2 PK
Standards Met
UL File No. E9391;CSA Certified:File No. LR39354
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
434-LT2
GTIN
00781747154347
UPC
781747154347
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1-1/2
Packaging
Weight
0.87 lb/EA
Weight per each
0.87
Carton
2
Package
10
Uses, Certifications, and Standards
Application
Wet Location
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 752

Location search:

Greater Nacogdoches Area

Location Stock Available

* All prices subject to change.

Begin Live Chat