434NMLT - 1-1/2" NM LT STRT Conn

Bridgeport

  • $11.94 (Each)
  • $11.94 (Each)

  • $23.88 (Per 2)

  • $119.40 (Per 10)

  • $1,194.04 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
434NMLT
Manufacturer
Bridgeport
Manufacturer's Part Number
434-NMLT
Description
1-1/2" NM LT STRT Conn
Connector, Liquid Tight, Straight Non-Metallic, Size 1 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
781747404343 / 0781747404343 / 00781747404343
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.94 (Each)
Carton
$23.88 (Per 2)
Standard Packaging
$119.40 (Per 10)
Resources
Images
 
 
434NMLT - Large Image
 
434NMLT - Small Image
 
434NMLT - Video
Attachments
 
 
434NMLT - Specification Sheet
Other Links
 
 
434NMLT - Other
 
434NMLT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Finish
NO FINISH
Dimensions and Weight
Size
1 1/2
Descriptions
extra long description
BPT 434-NMLT 1-1/2" NON-METALLIC LQ
Product Type
1-1/2" Non-Metallic LQDT
Description
1-1/2" NM LT STRT CONN
Long Description
Connector, Liquid Tight, Straight Non-Metallic, Size 1 1/2 Inch
Additional Information
media
Yes
angle
Straight
Connector Type
Straight Nonmetallic
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
434-NMLT
GTIN
00781747404343
UPC
781747404343
Taxonomies, Classifications, and Categories
Type
CONNECTOR
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Trade Size
Trade Size
1-1/2
Packaging
Weight per each
0.36
Carton
2
Package
10
Uses, Certifications, and Standards
standard
cULus
Application
Straight connector for use with non-metallic "Type B" liquid tight conduit.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat