435NMLT - 2" Non-Metallic Liquid Tight

Bridgeport

  • $20.90 (Each)
  • $20.90 (Each)

  • $41.79 (Per 2)

  • $208.96 (Per 10)

  • $2,089.57 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
435NMLT
Manufacturer
Bridgeport
Manufacturer's Part Number
435-NMLT
Description
2" Non-Metallic Liquid Tight
Connector, Liquid Tight, Straight Non-Metallic, Size 2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
781747404350 / 0781747404350 / 00781747404350
Weight per unit
0.052 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.90 (Each)
Carton
$41.79 (Per 2)
Standard Packaging
$208.96 (Per 10)
Resources
Images
 
 
435NMLT - Small Image
 
435NMLT - Large Image
 
435NMLT - Video
Attachments
 
 
435NMLT - Specification Sheet
Other Links
 
 
435NMLT - Other
 
435NMLT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Finish
NO FINISH
Dimensions and Weight
Size
2
Descriptions
Description
2" NON-METALLIC LIQUID TIGHT
Long Description
Connector, Liquid Tight, Straight Non-Metallic, Size 2 Inch
extra long description
BPT 435-NMLT 2" NON-METALLIC LQDT
Product Type
2" Non-Metallic LQDT
Additional Information
angle
Straight
Connector Type
Straight Nonmetallic
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
435-NMLT
GTIN
00781747404350
UPC
781747404350
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
2
Packaging
Weight per each
0.052
Carton
2
Package
10
Uses, Certifications, and Standards
standard
cULus
Application
Straight connector for use with non-metallic "Type B" liquid tight conduit.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat