4361DC - 3/4" Diecast LT to 3/4" Emt CPLG

Bridgeport

  • $8.16 (Each)
  • $8.16 (Each)

  • $81.62 (Per 10)

  • $408.12 (Per 50)

  • $816.23 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4361DC
Manufacturer
Bridgeport
Manufacturer's Part Number
4361-DC
Description
3/4" Diecast LT to 3/4" Emt CPLG
LTFMC Coupling, Combination, Zinc Die Cast, Size 3/4 Inch. Patented
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747943613 / 0781747943613 / 00781747943613
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.16 (Each)
Carton
$81.62 (Per 10)
Standard Packaging
$408.12 (Per 50)
Resources
Images
 
 
4361DC - Small Image
 
4361DC - Large Image
 
4361DC - Video
Attachments
 
 
4361DC - Specification Sheet
Other Links
 
 
4361DC - Other
 
4361DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Problem Solver: Code Compliant Liquid Tight Conduit to Raintight EMT Transition Coupling Done Right. Saves Time and Labor too!
Product Type
3/4" Combo. CPLG.
Description
3/4" DIECAST LT TO 3/4" EMT CPLG
Long Description
LTFMC Coupling, Combination, Zinc Die Cast, Size 3/4 Inch. Patented
Special Features
Concrete-tight/Raintight
extra long description
BPT 4361-DC 3/4" COMBO. CPLG.
Additional Information
media
Yes
Connector Type
Combination
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
4361-DC
GTIN
00781747943613
UPC
781747943613
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
0.75
Packaging
Weight per each
0.28
Carton
10
Package
50
Uses, Certifications, and Standards
standard
UL, CSA
Application
Used to join either metallic or non-metallic (Type "B") liquid tight conduit to EMT. Raintight. Concrete-Tight.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat