4362DC - 1" Diecast LT to 1" Emt CPLG

Bridgeport

  • $26.48 (Each)
  • $26.48 (Each)

  • $264.78 (Per 10)

  • $1,323.91 (Per 50)

  • $2,647.82 (Per 100)

In-Stock: 380 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4362DC
Manufacturer
Bridgeport
Manufacturer's Part Number
4362-DC
Description
1" Diecast LT to 1" Emt CPLG
LTFMC Coupling, Combination, Zinc Die Cast, Size 1 Inch. Patented
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Diecast Emt Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
781747943620 / 0781747943620 / 00781747943620
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.48 (Each)
Carton
$264.78 (Per 10)
Standard Packaging
$1,323.91 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
380
Resources
Images
 
 
4362DC - Small Image
 
4362DC - Large Image
 
4362DC - Video
Attachments
 
 
4362DC - Specification Sheet
Other Links
 
 
4362DC - Other
 
4362DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Descriptions
Product Type
1" RT Combo. CPLG.
extra long description
BPT 4362-DC 1" RT COMBO. CPLG.
Description
1" DIECAST LT TO 1" EMT CPLG
Features
Problem Solver: Code Compliant Liquid Tight Conduit to Raintight EMT Transition Coupling Done Right. Saves Time and Labor too!
Long Description
LTFMC Coupling, Combination, Zinc Die Cast, Size 1 Inch. Patented
Special Features
Ball Burnished, mirror smooth finish
Additional Information
media
Yes
Connector Type
Combination
Manufacturer Information
Manufacturers Part Number
4362-DC
Brand
Bridgeport Fittings
GTIN
00781747943620
UPC
781747943620
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1
Packaging
Weight per each
0.36
Carton
10
Package
50
Uses, Certifications, and Standards
standard
cULus
Application
Used to join either metallic or non-metallic (Type "B") liquid tight conduit to EMT, Raintight. Concrete-Tight. Patented
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat